Shop All Bathroom Sink Faucets
Newport Brass
Widespread Lavatory Faucet in Antique Brass
Mfr # 1090/06
Zoro # G9079403
product price: $1,304.99
/ea
Free Shipping & Returns
$1,304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant Yes
- Handle Type Lever
- Handle Material Brass
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 1090/06
- Zoro # G9079403
- UPC # 760724206323
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Length | 8 |
Height | 6.7 |
Faucet Connection Size | 0.5 |
Faucet Center Size | 8 |
Handle Length (in) | 2.88 |
Details
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Antique Brass |
Handle Type | Lever |
Handle Material | Brass |
Number of Handles | 2 |
Weight | 8.5 |
Flow Rate (GPM) | 1.2 |
Faucet Type | Widespread |
Drain type | Pop-up drain with tailpiece |
Faucet Mount | Deck Mounted |
Valve Body Material | Brass |
Drain included | Yes |
Faucet Connection | NPT |
Maximum Deck Thickness | 1.26 |
Handle Included | Yes |
Faucet Valve Type | WS Valve |
Faucet Material | Brass |
Description
Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" OD x 1/8MIP Brass Compression Pipe Connectors 4PK (34481)
- LEGRIS Push-to-Connect Union, 5/16 in Tube Size, Brass, Silver (3606 08 00)
- AMERICAN FILTER CO 10 H, 6 PK (AFC-APHCM-S-6p-16029)
- PRO-FLEX Pro-Flex Accessory Pack 1/2In (PFAP-1210)
- NEWPORT BRASS Widespread Lavatory Faucet in Oil Rubbed Bronze (1090/10B)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Polished Brass Uncoated (Living) (3-991/03N)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Brass (Pvd) (1020/04)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Bronze (Pvd) (1770/10)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Gold (Pvd) (1020/24)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Nickel (930/15)
- CHICAGO FAUCET Wristblade Handle 7-1/4" - 8-3/4" Mount, Hot And Cold Water Inlet Faucet, Chrome plated (943-317CP)
- Newport Brass Bathroom Sink Faucets