Shop All Tub Spouts
Newport Brass
Wall Tub Spout-Hex in Satin Nickel (Pvd)
Mfr # 2-144/15S
Zoro # G7187723
Free Shipping & Returns
$231.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.81
- Height 3.06
- Weight 2.5
- Faucet Material Brass
- Faucet Valve Type BP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 2-144/15S
- Zoro # G7187723
- UPC # 760724008453
- Country of Origin United States
- Category Tub Spouts
Dimensions
Width | 2.81 |
Height | 3.06 |
Faucet Connection Size | 0.5 |
Details
Finish | Satin Nickel (PVD) |
Weight | 2.5 |
Faucet Material | Brass |
Faucet Valve Type | BP |
Handle Material | Brass |
Drain included | No |
Tub Spout Reach | 6.81 |
ADA Compliant | No |
Faucet Connection | NPT |
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Cartridge Nut (94146)
- CHICAGO VALVES AND CONTROLS 2-1/2", Stainless Steel 200 WOG Threaded Gate Valve (2266TE025)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass Connector (700068-0608)
- KINGSTON BRASS SD1971 American Classic Soap Dispenser, Polished Chrome (SD1971)
- NEWPORT BRASS Luxtherm® 1/2 Thermostatic Rough-In (2 Port) in No Finish (1-742)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (2201/26)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (3-383/26)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (220/26)
- TRIMSCAPE Universal Fit, Tub Spout W/ Front Diverter, Chrome (K1263A1)
- KINGSTON BRASS KB631ET Pressure Balance Valve Trim Only W/out Shower & Tub Spout, Chrm (KB631ET)
- DELTA Tub Spout, Pull-Up Diverter (RP72565RB)
- Newport Brass Tub Spouts