Shop All Tub Spouts
Newport Brass
Wall Tub Spout Assy in Flat Black
Mfr # 3-234/56
Zoro # G7202028
Free Shipping & Returns
$224.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4.63
- Faucet Connection NPT
- Drain included No
- Faucet Material Brass
- Faucet Valve Type BP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 3-234/56
- Zoro # G7202028
- UPC # 760724031093
- Country of Origin United States
- Category Tub Spouts
Dimensions
Height | 4.63 |
Faucet Connection Size | 0.5 |
Details
Finish | Flat Black |
Faucet Connection | NPT |
Drain included | No |
Faucet Material | Brass |
Faucet Valve Type | BP |
Handle Material | Brass |
Tub Spout Reach | 6.56 |
ADA Compliant | No |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET LH Cermic Cartridge, Brass/SS, PK12 (377-XTLHBL12JKABNF)
- LEGRIS All Metal Push to Connect Fitting (3804 08 00)
- COLDER 3/8" MNPT Quick Disconnect Coupler (PLCD1000612)
- SLOAN Polished Chrome, Sensor, Urinal Sloan 186-0.5 Sfsm (3782686)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (2201/26)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (220/26)
- NEWPORT BRASS Luxtherm® 1/2 Thermostatic Rough-In (2 Port) in No Finish (1-742)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (3-383/26)
- KOHLER Diverter, 4-5/8" L, Chrome Cover (K-15136-CP)
- KOHLER Riff Tub Spout With Diverter Matte Black (27406-BL)
- BRASSCRAFT Tub And Shower, Tub/Shower Trim Kit (SKD0201 D)
- Newport Brass Tub Spouts