Shop All Bathroom Sink Faucets
Newport Brass
Wall Mount Lavatory Faucet in Satin Gold (Pvd)
Mfr # 3-2981/24S
Zoro # G9034165
Free Shipping & Returns
$1,561.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant No
- Handle Type Cross
- Handle Material Brass
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 3-2981/24S
- Zoro # G9034165
- UPC # 709180062173
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Width | 8 |
Length | 7.94 |
Height | 3 |
Handle Length (in) | 2.89 |
Faucet Center Size | 8 |
Details
Number of Holes | 3 |
ADA Compliant | No |
Finish | Satin Gold (PVD) |
Handle Type | Cross |
Handle Material | Brass |
Number of Handles | 2 |
Weight | 3.66 |
Faucet Type | Wall Mount Lavatory Faucet |
Flow Rate (GPM) | 1.5 |
Faucet Material | Brass |
Drain included | No |
Handle Included | Yes |
Description
Wall Mount Lavatory Faucet in Satin Gold (Pvd)
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Handle Laboratory Specialty Faucet, Chrome (W6629DI)
- CHARLOTTE PIPE AND FOUNDRY COUPLE PVC 4X3"" SXS (PVC001021400)
- WINGITS 42" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN42)
- SMITH-COOPER Coupling, 1-1/2", 150,304, Thrd Heavy (4381030470)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Brass (Pvd) (1020/04)
- NEWPORT BRASS Single Hole Vessel Faucet in Polished Brass Uncoated (Living) (1203-1/03N)
- NEWPORT BRASS Widespread Lavatory Faucet in Flat Black (2450/56)
- NEWPORT BRASS Widespread Lavatory Faucet in Antique Brass (1090/06)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (1020/26)
- NEWPORT BRASS Widespread Lavatory Faucet in Forever Brass (Pvd) (7200/01)
- KOHLER Manual Single Hole Mount, Gooseneck Bathroom Faucet (K-100T70-4AKA-CP)
- Newport Brass Bathroom Sink Faucets