Shop All Bathroom Sink Faucets
Newport Brass
Wall Mount Lavatory Faucet in Polished Gold (Pvd)
Mfr # 3-2471/24
Zoro # G9043012
Free Shipping & Returns
$872.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant Yes
- Handle Type Lever
- Handle Material Brass
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 3-2471/24
- Zoro # G9043012
- UPC # 760724222514
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Length | 8.69 |
Width | 8 |
Height | 2.56 |
Faucet Center Size | 8 |
Handle Length (in) | 3 |
Details
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Polished Gold (PVD) |
Handle Type | Lever |
Handle Material | Brass |
Number of Handles | 2 |
Weight | 4.55 |
Faucet Type | Wall Mount Lavatory Faucet |
Flow Rate (GPM) | 1.5 |
Faucet Material | Brass |
Handle Included | Yes |
Drain included | No |
Description
Wall Mount Lavatory Faucet in Polished Gold (Pvd)
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUY GRAY Dialysis Box One Valve Locking Door (82644)
- LEGEND VALVE 3/4" T-16 COMPACT NL Y-ST (105-704NL)
- PERFORMANCE TOOL Tubing Bender, W704C (W704C)
- FROST KING Insulation Pipe Fibrgls 1.25In (F13XAD)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (1020/26)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Bronze (Pvd) (2560/10)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Nickel (930/15)
- NEWPORT BRASS Single Hole Vessel Faucet in Antique Copper (2413/08A)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Antique Brass (3-991L/06)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Polished Brass Uncoated (Living) (3-991/03N)
- OAKBROOK COLLECTION Lav Faucet 1H Ch W/Pu (67211W-6001)
- Newport Brass Bathroom Sink Faucets