Shop All Bathroom Sink Faucets
Newport Brass
Wall Mount Lavatory Faucet in Polished Chrome
Mfr # 3-2481/26
Zoro # G8945746
Free Shipping & Returns
$513.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant No
- Handle Type Lever
- Handle Material Brass
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 3-2481/26
- Zoro # G8945746
- UPC # 760724368403
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Length | 8 |
Height | 3.13 |
Width | 8 |
Faucet Center Size | 8 |
Handle Length (in) | 3.13 |
Details
Number of Holes | 3 |
ADA Compliant | No |
Finish | Polished Chrome |
Handle Type | Lever |
Handle Material | Brass |
Number of Handles | 2 |
Weight | 3.1 |
Faucet Type | Wall Mount Lavatory Faucet |
Flow Rate (GPM) | 1.5 |
Handle Included | Yes |
Drain included | No |
Faucet Material | Brass |
Description
Wall Mount Lavatory Faucet in Polished Chrome
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, 150 psi, SS, 4 (T4BNK04)
- PARKER 1/4" Compression x MNPT Male Connector (P4MC4)
- ZURN Repair Kit, Vacuum Breaker (JP1996-SF-VB-RK)
- DOMINION COMMERCIAL FAUCETS Double Knee Pedal Valve 0 Hole Foot Lever, Chrome (77-9202)
- NEWPORT BRASS Widespread Lavatory Faucet in Flat Black (2450/56)
- NEWPORT BRASS Widespread Lavatory Faucet in Forever Brass (Pvd) (7200/01)
- NEWPORT BRASS Widespread Lavatory Faucet in Antique Brass (1090/06)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Bronze (Pvd) (2560/10)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Brass (Pvd) (1400/04)
- NEWPORT BRASS Widespread Lavatory Faucet in Aged Brass (1020/034)
- PFISTER Pfister Aer Cache Tt 1.2Gpm (941-6170)
- Newport Brass Bathroom Sink Faucets