Shop All Bathroom Sink Faucets
Newport Brass
Wall Mount Lavatory Faucet in Polished Brass Uncoated (Living)
Mfr # 3-991/03N
Zoro # G9045313
product price: $735.00
/ea
Free Shipping & Returns
$735.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 3
- ADA Compliant Yes
- Handle Type Cross
- Handle Material Brass
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-991/03N
- Zoro # G9045313
- UPC # 760724083641
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Width | 7.88 |
Length | 8.5 |
Height | 4.5 |
Handle Length (in) | 2.75 |
Faucet Center Size | 8 |
Details
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Uncoated Polished Brass (Living, non-returnable) |
Handle Type | Cross |
Handle Material | Brass |
Number of Handles | 2 |
Weight | 4.4 |
Faucet Type | Wall Mount Lavatory Faucet |
Flow Rate (GPM) | 1.5 |
Handle Included | Yes |
Faucet Material | Brass |
Drain included | No |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Connector, Nylon, CompxF, 1/4In (N4FC4)
- TECTITE BY APOLLO Depth Gauge and Chamfering Tool (FSBDG)
- VIEGA Viega ProPress reducer, 1-1/4" x 1" (78157)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/8" Wall (DGS07838)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (920/26)
- NEWPORT BRASS Widespread Lavatory Faucet in Aged Brass (1020/034)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Gold (Pvd) (1020/24)
- NEWPORT BRASS Widespread Lavatory Faucet in Polished Chrome (1020/26)
- NEWPORT BRASS Widespread Lavatory Faucet in Antique Brass (1090/06)
- NEWPORT BRASS Single Hole Vessel Faucet in Forever Brass, Pvd (1203-1/01)
- PFISTER Pfister Rebuild Kit 3Hdl Acylic (S10-220)
- Newport Brass Bathroom Sink Faucets & Accessories