Shop All Tub Spouts
Newport Brass
Tub Spout, Satin Nickel - PVD, Wall
Mfr # 3-419/15S
Zoro # G9032573
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- ADA Compliant No
- Height 2.88
- Width 1.75
- Depth 9-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 3-419/15S
- Zoro # G9032573
- UPC # 760724406587
- Country of Origin United States
- Category Tub Spouts
Dimensions
Height | 2.88 |
Width | 1.75 |
Depth | 9-1/8" |
Face Dia. | 1" |
Faucet Connection Size | 0.5 |
Details
Item | Tub Spout |
Mounting Type | Wall |
ADA Compliant | No |
Finish | Satin Nickel (PVD) |
Connection | 1/2" NPT |
Standards | US Federal and State material regulations |
Handle Material | Brass |
Material | Solid Brass |
Weight | 0.9 |
Tub Spout Reach | 8.63 |
Faucet Material | Brass |
Faucet Connection | NPT |
Faucet Valve Type | BP |
Drain included | No |
Description
Tub Spout in Satin Nickel (Pvd)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Choreograph 36 X36 X96 Wall Kit (97611-896)
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (WPS21812)
- ZORO SELECT Flexible Metal Hose, 1/2in. dia, 36in. L (08PL-CA11-0360-11D-11D)
- KBI Check Valv Pvc 1.5"Fpt (VCKP40B7B)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (220/26)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (3-383/26)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (2201/26)
- NEWPORT BRASS Luxtherm® 1/2 Thermostatic Rough-In (2 Port) in No Finish (1-742)
- MOEN Diverter Tub Spout (41911)
- KOHLER Purist Wall-Mount Non-Diverter Bath Spout, 90-Degrees (14427-BV)
- DANCO CHR Tub Spout Cover (80001)
- Newport Brass Tub Spouts