Shop All Tub Spouts
Newport Brass
Tub Spout, Polished Nickel - Natural, Wall
Mfr # 3-614/15
Zoro # G8989663
Free Shipping & Returns
$305.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Wall
- ADA Compliant No
- Height 1-7/8"
- Width 1-7/8"
- Depth 11-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 3-614/15
- Zoro # G8989663
- UPC # 709180070406
- Country of Origin United States
- Category Tub Spouts
Dimensions
Height | 1-7/8" |
Width | 1-7/8" |
Depth | 11-1/8" |
Face Dia. | 1" |
Faucet Connection Size | 0.5 |
Details
Item | Tub Spout |
Mounting Type | Wall |
ADA Compliant | No |
Finish | Polished Nickel |
Connection | 1/2" NPT |
Standards | US Federal and State material regulations |
Material | Solid Brass |
Handle Material | Brass |
Weight | 1.2 |
Faucet Valve Type | BP |
Drain included | No |
Faucet Material | Brass |
Faucet Connection | NPT |
Tub Spout Reach | 10.63 |
Description
As cylinders meet at mitered angles the Keaton Collection sets forth its bold, modern design. There is a perfection to Keaton that is visually pleasing as it takes what is historically curved and re-imagines it as angled. Each element of Keaton stays true to the design’s minimalist aesthetic which results in a fixture with genuine impact.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 1-1/2" TOE Black Pipe Nipple Sch 80 (40801TS)
- RHEEM Element, 2000W 208V (SP10867GL)
- SLOAN Sensor Plate For Exposed Urinals (EL151)
- AMERICAN STANDARD Conversion Kit for TRIMendous Trim Kits (M970645-0070A)
- NEWPORT BRASS Luxtherm® 1/2 Thermostatic Rough-In (2 Port) in No Finish (1-742)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (220/26)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (2201/26)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (3-383/26)
- GROHE Universal Flow Control Chrome (48056000)
- THRIFCO PLUMBING Tub Spout Ring, 3-5/8 in OD with foam insert, Chrome Plated, Re (4400917)
- DELTA Tub Spout, Pull-Up Diverter (RP52148)
- Newport Brass Tub Spouts