Shop All Tub Spouts
Newport Brass
Tub Spout, Polished Chrome, Wall
Mfr # 8-030/26
Zoro # G8995306
Free Shipping & Returns
$291.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Metro Exemplifies Modern Design With Its Clean, Precise Lines and Superb Combination of Two Basic Geometric Forms
- Mounting Type Wall
- ADA Compliant No
- Height 2.19
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 8-030/26
- Zoro # G8995306
- UPC # 760724388333
- Country of Origin United States
- Category Tub Spouts
Dimensions
Height | 2.19 |
Width | 2.5 |
Depth | 9" |
Faucet Connection Size | 0.75 |
Details
Item | Tub Spout |
Features | Metro Exemplifies Modern Design With Its Clean, Precise Lines and Superb Combination of Two Basic Geometric Forms |
Mounting Type | Wall |
ADA Compliant | No |
Finish | Polished Chrome |
Handle Material | Brass |
Material | Solid Brass |
Weight | 2.2 |
Tub Spout Reach | 8 |
Faucet Valve Type | BP |
Faucet Connection | NPT |
Faucet Material | Brass |
Drain included | No |
Description
Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 2-5/8" x 1-3/64" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100258)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC400)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y64)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-104-9000S-3p-5610)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (3-383/26)
- NEWPORT BRASS Luxtherm® 1/2 Thermostatic Rough-In (2 Port) in No Finish (1-742)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (2201/26)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (220/26)
- DELTA Tub Spout, Pull-Down Diverter (RP17453SS)
- DELTA Delta Diverter Tub Spout (U1075-PK)
- DANCO Tub Trim Ring Bn (80002)
- Newport Brass Tub Spouts