Shop All Tub Spouts
Newport Brass
Tub Spout, Polished Chrome, Wall
Mfr # 3-383/26
Zoro # G9094968
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Wall
- ADA Compliant No
- Height 3.19
- Width 3.19
- Depth 7-13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-383/26
- Zoro # G9094968
- UPC # 760724403852
- Country of Origin United States
- Category Tub Spouts
Dimensions
Height | 3.19 |
Width | 3.19 |
Depth | 7-13/16" |
Faucet Connection Size | 0.5 |
Details
Item | Tub Spout |
Mounting Type | Wall |
ADA Compliant | No |
Finish | Polished Chrome |
Connection | 1/2" NPT |
Standards | US Federal and State material regulations |
Handle Material | Brass |
Material | Solid Brass |
Faucet Connection | NPT |
Faucet Valve Type | BP |
Tub Spout Reach | 7.25 |
Drain included | No |
Faucet Material | Brass |
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Adjustable Closet Flange, Hub, 4 in x 3 in Pipe Size (05227)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/4" O.D. (ZUSA-HT-2981)
- WATERSAVER Serrated Hose End, 3/8 In (BO140S)
- GROHE Replacement Handle Connection Set (45605000)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (2201/26)
- NEWPORT BRASS Luxtherm® 1/2 Thermostatic Rough-In (2 Port) in No Finish (1-742)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (220/26)
- KINGSTON BRASS Pressure Balanced Rough-In, Tub And Shower Valve, Polished Brass (KB652V)
- RIZON Tub Spout, Silver, 10-19/32" L, Brass (T936)
- OLYMPIA FAUCETS Combo Diverter Tub Spout, Polished Chrome (OP-640007)
- B & K Tub Spout Gasket Blk (10538)
- Newport Brass Tub Spouts