Shop All Tub Spouts
Newport Brass
Tub Spout, Polished Chrome, Wall
Mfr # 3-328/26
Zoro # G9052417
Free Shipping & Returns
$182.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Wall
- ADA Compliant No
- Height 2
- Width 2
- Depth 7-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 3-328/26
- Zoro # G9052417
- UPC # 91388841422
- Country of Origin United States
- Category Tub Spouts
Dimensions
Height | 2 |
Width | 2 |
Depth | 7-1/4" |
Faucet Connection Size | 0.5 |
Details
Item | Tub Spout |
Mounting Type | Wall |
ADA Compliant | No |
Finish | Polished Chrome |
Connection | 1/2" NPT |
Standards | US Federal and State material regulations |
Material | Solid Brass |
Handle Material | Brass |
Faucet Connection | NPT |
Faucet Material | Brass |
Tub Spout Reach | 6.81 |
Faucet Valve Type | BP |
Drain included | No |
Description
Cube 2 balances both straight lines and bold shapes, delivering a unique, yet contemporary design flair. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Support Plate Starlight Chrome (05334000)
- LEGEND VALVE 2-1/2" X 10" GALVANIZED NIPPLE (356-194)
- LEGEND VALVE 3/8" BLACK TEE (350-152C)
- BANJO 1-1/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS125-40)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (220/26)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (2201/26)
- NEWPORT BRASS Luxtherm® 1/2 Thermostatic Rough-In (2 Port) in No Finish (1-742)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (3-383/26)
- DELTA Galeon: Diverter Tub Spout (RP101394BL)
- PULSE SHOWERSPAS Silver Glass Shower Panel-Kihei Ii Showerspa (1013-GL)
- PFISTER Pfister S/A Sput Tb (920-911Y)
- Newport Brass Tub Spouts