Shop All Tub Spouts
Newport Brass
Tub Spout, Polished Chrome, Wall
Mfr # 220/26
Zoro # G9071177
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Dia. 1-5/16"
- Material Solid Brass
- Width 2.38
- Depth 4-15/16"
- Height 2.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 220/26
- Zoro # G9071177
- UPC # 91388242359
- Country of Origin United States
- Category Tub Spouts
Dimensions
Face Dia. | 1-5/16" |
Width | 2.38 |
Depth | 4-15/16" |
Height | 2.38 |
Faucet Connection Size | 0.5 |
Details
Material | Solid Brass |
Item | Tub Spout |
Connection | 1/2" NPT |
Handle Material | Brass |
ADA Compliant | No |
Standards | US Federal and State Material Regulations |
Finish | Polished Chrome |
Mounting Type | Wall |
Weight | 1.15 |
Faucet Connection | NPT |
Drain included | No |
Faucet Valve Type | BP |
Faucet Material | Brass |
Tub Spout Reach | 4.5 |
Description
Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" x 8" Black Pipe Nipple Sch 40 (5P645)
- ZORO SELECT Tube Strap, 1 in. Rod, PK5 (U624 1)
- DELTA Delta Set Screw & Button Venetian Bronze (RP54012RB)
- MERIT BRASS 1/2 In. X 3 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic (2008-300)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (2201/26)
- NEWPORT BRASS Luxtherm® 1/2 Thermostatic Rough-In (2 Port) in No Finish (1-742)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (3-383/26)
- DELTA Diverter Tub Spout (U1075-PB-PK)
- PLUMB PAK TUB SPOUT WAL MOUNT 3/4"" (PP825-31)
- GENTA Tub and Shower Trim Kit, Metal, Plastic (T2473NH)
- DANCO Delta Trim Kit (9D00011084)
- Newport Brass Tub Spouts