Shop All Tub Spouts
Newport Brass
Tub Spout in Polished Chrome
Mfr # 20-258/26
Zoro # G9022378
Free Shipping & Returns
$234.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Full Line of Matching Accessories
- ADA Compliant No
- Depth 7-1/4"
- Connection 3/4" NPT
- Handle Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 20-258/26
- Zoro # G9022378
- UPC # 760724631422
- Country of Origin United States
- Category Tub Spouts
Dimensions
Depth | 7-1/4" |
Details
Includes | Full Line of Matching Accessories |
Item | Tub Spout |
ADA Compliant | No |
Finish | Polished Chrome |
Connection | 3/4" NPT |
Handle Material | Brass |
Material | Solid Brass |
Weight | 2.65 |
Faucet Valve Type | BP |
Faucet Material | Brass |
Drain included | No |
Description
Colorado a southwestern collection inspired by the vivid design landscape of the Rocky Mountains on the west and Great Plains on the east. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW FIP Dielectric Union Pipe Fitting 1-1/4" (DUFF0114-NL)
- ALLPOINTS Handle - Spray Valve (224473)
- EAGO EAGO R-351SEAT Replacement Soft Closing Toilet Seat for TB351 (R-351SEAT)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (3-383/26)
- NEWPORT BRASS Luxtherm® 1/2 Thermostatic Rough-In (2 Port) in No Finish (1-742)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (220/26)
- NEWPORT BRASS Tub Spout, Polished Chrome, Wall (2201/26)
- KOHLER Tone Tub Spout Less Diverter Vibrant Brushed Nickel (27423-BN)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Brushed Nickel/Chrome (K188A7)
- DANCO Versa Shower Sprayer (9D00010086)
- Newport Brass Tub Spouts