Shop All Showerheads and Tub Faucets
Newport Brass
Tub Faucet with Hand Shower, Polished Nickel, Deck
Mfr # 3-897/15
Zoro # G9090007
product price: $1,349.99
/ea
Free Shipping & Returns
$1,349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Full Line of Matching Accessories
- Features Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Cross Handles
- Flow Rate 1.8 gpm
- Mounting Type Deck
- Number of Holes 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-897/15
- Zoro # G9090007
- UPC # 760724016540
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 7.81 |
Width | Spout: 2-7/8", Valve: 2-3/8" |
Depth | Valve: 2-15/16" |
Handle Length (in) | 2.94 |
Hand Shower Diameter | 2 |
Faucet Connection Size | 0.75 |
Hose Length | 59 |
Description
Alveston represents classic, British culture through elegant design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3" x 3" x 1/2" NOM C Copper Reducing Tee (611R 3X3X1/2)
- ZORO SELECT 1-1/4" Socket Weld SS Coupling (4307004270)
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 4mm Tube Size, Nylon, Black, 10 PK (3166 04 06)
- CHRONOMITE LABS 480VAC, 24 Amps, Both Electric Tankless Water Heater (ER-42L/480_3P)
- NEWPORT BRASS Single Function Hand Shower in Satin Gold (Pvd) (280/24S)
- NEWPORT BRASS Hand Shower Set, Polished Nickel, Wall (280A/15)
- NEWPORT BRASS Tub Faucet with Hand Shower, Polished Chrome, Deck (3-3107/26)
- NEWPORT BRASS Stablizer Kit, Polished Chrome, Wall (2-734/26)
- NEWPORT BRASS Slide Bar With Single Function Hand Shower Set in Polished Chrome (281D/26)
- NEWPORT BRASS Slide Bar with Hand Shower Set, Satin Bronze (PVD), Wall (280E/10)
- MOEN Handle Hub (114346ORB)
- Newport Brass Showerheads and Tub Faucets