Shop All Bathtub Faucets
Newport Brass
Tub Faucet, Venetian Bronze, Deck
Mfr # 3-2556/VB
Zoro # G8996986
product price: $1,743.70
/ea
Free Shipping & Returns
$1,743.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
- Mounting Type Deck
- Number of Holes 3
- ADA Compliant Yes
- Height 5.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-2556/VB
- Zoro # G8996986
- UPC # 760724398912
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Height | 5.81 |
Width | 3-1/16" (Spout), 2-1/8" (Valve) |
Depth | 10-1/8" |
Length | 11.64 |
Faucet Center Size | 8 |
Faucet Connection Size | 0.75 |
Handle Length (in) | 3.5 |
Description
Roman Tub Faucet in Venetian Bronze
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY METAL PRODUCTS 6 GALV TEE CAP (6-310)
- STEEL & OBRIEN 3" Tri-Clamp End 45 Degree Elbow - 304SS (2KMP-3-304)
- ZORO SELECT 1" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P822)
- SUNTEC R753Nl 220V Non-Delay Solenoid (R753NL)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040 US6508BLKCP)
- KINGSTON BRASS Freestanding Tub Faucet, Matte Black, Freestanding (KS4130QLL)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Float Handle (CB-F04-CR-J0805)
- B & K Tub Faucet Wall Mnt Chrm (3220-40-CH-B)
- VALTERRA Valterra Products PF214304 Brass Two-Handle Garden Tub Faucet with Adjustable Center; Chrome - 8 x 24 in. (PF214304)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Brushed Nickel (T35910-3-BN)
- Newport Brass Bathtub Faucets