Shop All Bathtub Faucets
Newport Brass
Tub Faucet, Venetian Bronze, Deck
Mfr # 3-1206/VB
Zoro # G9054474
product price: $1,157.10
/ea
Free Shipping & Returns
$1,157.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Full Line of Matching Accessories
- Features Intended for Use With Newport Brass Rough Valve Kit, Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
- Mounting Type Deck
- Number of Holes 3
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-1206/VB
- Zoro # G9054474
- UPC # 760724262275
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Height | 6.5 |
Width | 15 |
Face Dia. | 1-1/2" |
Length | 11.5 |
Handle Length (in) | 3.5 |
Faucet Center Size | 8 |
Faucet Connection Size | 0.75 |
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Drain Unclog Tool, 1-1/2in., Plastic, PK3 (759-6100)
- SLOAN 6.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (ROYAL 117)
- CHICAGO FAUCET RH Quaturn Cartridge (1-099XTJKABNF)
- LEGEND VALVE 3/4" X 1/2" BLACK HEX BUSHING (350-609)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- B & K Tub Faucet Wall Mnt Chrm (3220-40-CH-B)
- VALTERRA Valterra Products PF214304 Brass Two-Handle Garden Tub Faucet with Adjustable Center; Chrome - 8 x 24 in. (PF214304)
- LASALLE BRIS LASALLE BRIS 20351207 4 in. Tub Faucet & Shower Valve Chrome (L64-20351207)
- US HARDWARE Tub Shwr Divtr Cncl Chm 3-3/8 (P-671B)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0211-Q)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Brushed Nickel (T35910-3-BN)
- Newport Brass Bathtub Faucets