Shop All Bathtub Faucets
Newport Brass
Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Wall
Mfr # 3-3145/03N
Zoro # G8929673
product price: $892.50
/ea
Free Shipping & Returns
$892.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
- Mounting Type Wall
- Number of Holes 3
- ADA Compliant Yes
- Height 2.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-3145/03N
- Zoro # G8929673
- UPC # 709180065006
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Height | 2.55 |
Width | 8 |
Depth | Tub Faucet: 7.92", Lever: 3.63" |
Length | 7.92 |
Handle Length (in) | 3.46 |
Faucet Center Size | 8 |
Faucet Connection Size | 0.5 |
Description
Wall Mount Tub Faucet in Polished Brass Uncoated (Living)
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Gray Plastic Slide Bar/Grab Bar Shower Connecter (52711)
- WATTS Water Hammer Arrestor, 3/4 In GHT, 150 psi (LF150HA)
- HYDROMAXX 1.5"x100Ft Flexible Corrugated Orange PVC NON Split Tubing Wire Loom (OPVCNS112100)
- LEGRIS Brass Internal Hex Head Plug, Male BSPT (0936 00 13)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Drift Handle (CB-F04-CR-J0903)
- KINGSTON BRASS Tub Faucet Body, Oil Rubbed Bronze, Wall; Deck (ABT500-5)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (209)
- LASALLE BRIS LASALLE BRIS 20351207 4 in. Tub Faucet & Shower Valve Chrome (L64-20351207)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0210-Q)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US6508GRYBLK)
- Newport Brass Bathtub Faucets