Shop All Bathtub Faucets
Newport Brass
Tub Faucet, Uncoated Polished Brass (Living, non-returnable), Deck
Mfr # 3-3146/03N
Zoro # G9093473
product price: $1,329.30
/ea
Free Shipping & Returns
$1,329.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
- Mounting Type Deck
- Number of Holes 3
- ADA Compliant Yes
- Height 10.23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-3146/03N
- Zoro # G9093473
- UPC # 709180065273
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Height | 10.23 |
Width | 3-1/4" (Spout), 2.39" (Valve) |
Depth | 11.86" |
Length | 11.86 |
Handle Length (in) | 3.46 |
Faucet Center Size | 8 |
Faucet Connection Size | 0.75 |
Description
Roman Tub Faucet in Polished Brass Uncoated (Living)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, 7-1/4" to 8-3/4" Mount, Commercial 2 Hole Straight Kitchen Faucet (540-LDL12ABCP)
- LEGEND VALVE 3/4" X CLOSE BLACK NIPPLE (355-080E)
- NIBCO 5/8" NOM FTG x C Copper 45 Degree Elbow (6062 5/8)
- ZORO SELECT 1/4" MNPT 316 SS Hex Socket Plug (60SP112N014)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- US HARDWARE FAUCET TUB GARDN 8-24"" (P-030N)
- RIOBEL Wall Mount Tub Filler Rough-In Valve (RH21)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0210-Q)
- KINGSTON BRASS Tub Faucet Body, Oil Rubbed Bronze, Wall; Deck (ABT500-5)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS7031ABL)
- B & K FAUCET TUB ONLY (222-219)
- Newport Brass Bathtub Faucets