Shop All Bathtub Faucets
Newport Brass
Tub Faucet, Stainless Steel (PVD), Deck
Mfr # 3-2476/20
Zoro # G9005894
product price: $1,001.70
/ea
Free Shipping & Returns
$1,001.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
- Mounting Type Deck
- Number of Holes 3
- ADA Compliant Yes
- Height 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-2476/20
- Zoro # G9005894
- UPC # 760724188728
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Height | 6.5 |
Depth | 11-1/8" |
Length | 11.13 |
Handle Length (in) | 3.5 |
Faucet Center Size | 8 |
Faucet Connection Size | 0.75 |
Description
Roman Tub Faucet in Stainless Steel (Pvd)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36H20701)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (8210501)
- HOSE MASTER 3/4" Dia x 18" L 321 SS Flexible Metal Hose (GM075SHM180)
- 3M Reverse Osmosis System, Size 100 gpd (5636203)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-3105/26)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- TEHILA 17.5 in in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US8001GRYBLK)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0210-Q)
- CASTELLO USA Neptune Freestanding Brushed Nickel Gooseneck Tub Filler Faucet with Breeze Handle (CB-F04-BN-J0806)
- RIOBEL Wall Mount Tub Filler Rough-In Valve (RH21)
- VALTERRA Valterra Products PF214304 Brass Two-Handle Garden Tub Faucet with Adjustable Center; Chrome - 8 x 24 in. (PF214304)
- Newport Brass Bathtub Faucets