Shop All Bathtub Faucets
Newport Brass
Tub Faucet, Satin Nickel (PVD), Deck
Mfr # 3-2536/15S
Zoro # G9088074
product price: $991.20
/ea
Free Shipping & Returns
$991.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
- Mounting Type Deck
- Number of Holes 3
- ADA Compliant No
- Height 6.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-2536/15S
- Zoro # G9088074
- UPC # 760724512004
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Height | 6.17 |
Width | 3" (Spout), 2-1/4" (Valve) |
Depth | 11.72" |
Length | 11.72 |
Handle Length (in) | 3.5 |
Faucet Center Size | 8 |
Faucet Connection Size | 0.75 |
Description
Roman Tub Faucet in Satin Nickel (Pvd)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-AP430SS, Compatible to AP431 Water Filters (1PK) Made by AFC (AFC-AP430SS-1p-9323)
- ZORO SELECT 2" x 1" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRV6)
- T&S BRASS Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (B-0871)
- TOMPKINS Adapter, Frgd Stl, 9/16"-18 Male O-Ring (9077768)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US6508GRYBLK)
- B & K FAUCET TUB ONLY (222-219)
- US HARDWARE Tub Shwr Divtr Cncl Chm 3-3/8 (P-671B)
- RIOBEL Wall Mount Tub Filler Rough-In Valve (RH21)
- TEHILA 17.5 in. W X 23.25 in. D Freestanding Plastic Laundry Tub (040 US8001BLKCP)
- US HARDWARE FAUCET TUB GARDN 8-24"" (P-030N)
- Newport Brass Bathtub Faucets