Shop All Bathtub Faucets
Newport Brass
Tub Faucet, Satin Brass (PVD), Wall
Mfr # 3-2555/04
Zoro # G8941677
product price: $862.99
/ea
Free Shipping & Returns
$862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
- Mounting Type Wall
- Number of Holes 3
- ADA Compliant Yes
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-2555/04
- Zoro # G8941677
- UPC # 760724397953
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Height | 3 |
Width | 8 |
Depth | Tub Faucet: 6-7/8", Lever: 3-13/16" |
Length | 6.88 |
Faucet Center Size | 8 |
Handle Length (in) | 3.56 |
Faucet Connection Size | 0.75 |
Description
Wall Mount Tub Faucet in Satin Brass (Pvd)
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flanged x FNPT, Steel Pipe Flange (BULK-PF-488)
- NIBCO 1/4" NOM C x 1/4" FNPT Copper Adapter (603 1/4)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 8" Size (5322113080)
- JONES STEPHENS Polished Brass Non-Slotted Full Flow Aerator with Dual Threads (A01019)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (209)
- HOMEWERKS Homewerks 2-Handle Chrome Wall Mount Tub Faucet (3070-252-CHBWS)
- US HARDWARE Tub Shwr Divtr Cncl Chm 3-3/8 (P-671B)
- CASTELLO USA Neptune Freestanding Matte Black Gooseneck Tub Filler Faucet with Breeze Handle (CB-F04-MB-J0806)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040 US6508BLKCP)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US6508GRYBLK)
- Newport Brass Bathtub Faucets & Accessories