Shop All Bathtub Faucets
Newport Brass
Tub Faucet, Polished Nickel, Wall
Mfr # 3-2985/15
Zoro # G9004546
product price: $892.99
/ea
Free Shipping & Returns
$892.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
- Mounting Type Wall
- Number of Holes 3
- ADA Compliant Yes
- Height 4.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-2985/15
- Zoro # G9004546
- UPC # 709180063347
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Height | 4.13 |
Width | 8 |
Depth | Handle: 2.87", Spout: 6-9/16" |
Length | 7.5 |
Faucet Center Size | 8 |
Handle Length (in) | 2.89 |
Faucet Connection Size | 0.5 |
Description
Wall Mount Tub Faucet in Polished Nickel
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS Replacement Screen, Y Strainer, PVC (161305388)
- INTERSTATE PNEUMATICS Brass 6 PK (FB909-7-D6)
- KISSLER Tub and Shower Knob Handle, For Delta (46-9392)
- ALFA LAVAL Packing Block Vee Actuator (17-97)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US6508GRYBLK)
- LASALLE BRIS LASALLE BRIS 20351207 4 in. Tub Faucet & Shower Valve Chrome (L64-20351207)
- HOME PLUS Tub Faucet 2H Chrm (356401)
- TEHILA 17.5 in. W X 23.25 in. D Freestanding Plastic Laundry Tub (040 US8001BLKCP)
- KINGSTON BRASS Tub Faucet Body, Oil Rubbed Bronze, Wall; Deck (ABT500-5)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0210-Q)
- Newport Brass Bathtub Faucets & Accessories