Shop All Bathtub Faucets
Newport Brass
Tub Faucet, Polished Nickel, Wall
Mfr # 3-2575/15
Zoro # G9062944
product price: $896.70
/ea
Free Shipping & Returns
$896.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
- Mounting Type Wall
- Number of Holes 3
- ADA Compliant No
- Height 3.71
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-2575/15
- Zoro # G9062944
- UPC # 760724579304
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Height | 3.71 |
Width | Lever: 2.30" |
Depth | Tub Faucet: 7.35", Lever: 3.57" |
Length | 8 |
Faucet Center Size | 8 |
Handle Length (in) | 3.25 |
Faucet Connection Size | 0.75 |
Description
Wall Mount Tub Faucet in Polished Nickel
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Elate 5/16 Shower Door 75 1/2 X 71 5/8 (707617-8L-BL)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1324 psi (090-080-060)
- ZORO SELECT 1-1/4" x 4" Black Pipe Nipple Sch 80 (1LMN2)
- STEEL & OBRIEN 2" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 304SS (23BMP-2X.75-304)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-3105/26)
- HOME PLUS Tub Faucet 2H Chrm (356401)
- KOHLER Deck-Mount Bath Faucet With Handshower in Polished Chrome (35913-4-CP)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Brushed Nickel (T35910-3-BN)
- KINGSTON BRASS Freestanding Tub Faucet, Matte Black, Freestanding (KS4130QLL)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7138ABL)
- Newport Brass Bathtub Faucets & Accessories