Shop All Bathtub Faucets
Newport Brass
Tub Faucet, Polished Nickel, Wall
Mfr # 3-2465/15
Zoro # G9045478
product price: $735.00
/ea
Free Shipping & Returns
$735.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
- Mounting Type Wall
- Number of Holes 3
- ADA Compliant Yes
- Height 3.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-2465/15
- Zoro # G9045478
- UPC # 760724187882
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Height | 3.13 |
Width | 8 |
Depth | Handle: 3-5/16", Spout: 8-5/16" |
Length | 8 |
Faucet Center Size | 8 |
Faucet Connection Size | 0.5 |
Handle Length (in) | 2.5 |
Description
Wall Mount Tub Faucet in Polished Nickel
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Galv.Nipple, Seamless, 1 x 2 (793LW8)
- KOHLER Stainless Steel Rack For Whitehaven K (6449-ST)
- KOHLER Escutcheon, 1032501-CP (1032501-CP)
- STEEL & OBRIEN 2" Butt Weld End Short 90 Deg. Elbow - 304SS Polished (2WCL-2-7-304)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS7031ABL)
- US HARDWARE Tub Shwr Divtr Cncl Chm 3-3/8 (P-671B)
- CASTELLO USA Neptune Freestanding Matte Black Gooseneck Tub Filler Faucet with Breeze Handle (CB-F04-MB-J0806)
- US HARDWARE FAUCET TUB GARDN 8-24"" (P-030N)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Brushed Nickel (T35910-3-BN)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US6508GRYBLK)
- Newport Brass Bathtub Faucets & Accessories