Shop All Bathtub Faucets
Newport Brass
Tub Faucet, Polished Nickel, Wall
Mfr # 3-2415/15
Zoro # G9038688
product price: $735.00
/ea
Free Shipping & Returns
$735.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
- Mounting Type Wall
- Number of Holes 3
- ADA Compliant Yes
- Height 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-2415/15
- Zoro # G9038688
- UPC # 760724189176
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Height | 2.75 |
Width | 7.88 |
Depth | Handle: 3-5/16", Spout: 7-13/16" |
Length | 7.81 |
Faucet Connection Size | 0.5 |
Handle Length (in) | 3.3 |
Faucet Center Size | 8 |
Description
Wall Mount Tub Faucet in Polished Nickel
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Temperature Limit Stop Kit (106479)
- ZORO SELECT 1/4" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNB20)
- VIEGA Viega MegaPress coupling With stop, 1" x 1" (25010)
- ZORO SELECT 2" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL316)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- CASTELLO USA Neptune Freestanding Matte Black Gooseneck Tub Filler Faucet with Breeze Handle (CB-F04-MB-J0806)
- KINGSTON BRASS Freestanding Tub Faucet, Matte Black, Freestanding (KS4130QLL)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040 US6508BLKCP)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US6508GRYBLK)
- KOHLER Deck-Mount Bath Faucet With Handshower in Polished Chrome (35913-4-CP)
- VALTERRA Valterra Products PF214304 Brass Two-Handle Garden Tub Faucet with Adjustable Center; Chrome - 8 x 24 in. (PF214304)
- Newport Brass Bathtub Faucets & Accessories