Shop All Bathtub Faucets
Newport Brass
Tub Faucet, Polished Chrome, Wall
Mfr # 3-3105/26
Zoro # G8998474
Free Shipping & Returns
$528.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
- Mounting Type Wall
- Number of Holes 3
- ADA Compliant No
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 3-3105/26
- Zoro # G8998474
- UPC # 760724590941
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Height | 3 |
Width | 8 |
Depth | Tub Faucet: 9-1/8", Lever: 2-11/16" |
Length | 9.13 |
Handle Length (in) | 3.25 |
Faucet Center Size | 8 |
Faucet Connection Size | 0.5 |
Description
Wall Mount Tub Faucet in Polished Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube Sz 3 In, 316SS (BSBX7300-SP)
- AMERICAN STANDARD PRESSR BALANC UNIT TUBSH (M952100-0070A/H)
- B & K STOP VALVE CELCON 1/2"" (105-023)
- KOHLER Artifacts 2.5 Gpm Single-Function Sho (72773-2BZ)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Polished Nickel (T35910-3-SN)
- CASTELLO USA Neptune Freestanding Brushed Nickel Gooseneck Tub Filler Faucet with Breeze Handle (CB-F04-BN-J0806)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040 US6508BLKCP)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-CR)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Brushed Nickel (T35910-3-BN)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US6508GRYBLK)
- Newport Brass Bathtub Faucets