Shop All Bathtub Faucets
Newport Brass
Tub Faucet, Polished Chrome, Wall
Mfr # 3-2495/26
Zoro # G8999393
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
- Mounting Type Wall
- Number of Holes 3
- ADA Compliant No
- Height 1.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-2495/26
- Zoro # G8999393
- UPC # 760724376224
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Height | 1.13 |
Width | 8 |
Depth | Handle: 3.45", Spout: 9.15" |
Length | 9.13 |
Faucet Center Size | 8 |
Faucet Connection Size | 0.5 |
Handle Length (in) | 3.19 |
Description
Wall Mount Tub Faucet in Polished Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Awaken Hydrorail-S Set, 2.5 Gpm (76471-Y-BN)
- PROPLUS Garden Hose Adapter Dual Thread Chrome (144239)
- APACHE Ultra T-Bolt Clamp, 1.33" to 1.7" (43081998)
- ANVIL MNPT, Forged Steel Hex Head Plug, Class 6000 (0361314008)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- US HARDWARE FAUCET TUB GARDN 8-24"" (P-030N)
- KINGSTON BRASS Freestanding Tub Faucet, Matte Black, Freestanding (KS4130QLL)
- HOMEWERKS Homewerks 2-Handle Chrome Wall Mount Tub Faucet (3070-252-CHBWS)
- TEHILA 17.5 in. W X 23.25 in. D Freestanding Plastic Laundry Tub (040 US8001BLKCP)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0210-Q)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (208)
- Newport Brass Bathtub Faucets & Accessories