Shop All Bathtub Faucets
Newport Brass
Tub Faucet, Polished Chrome, Wall
Mfr # 3-2475/26
Zoro # G8928273
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
- Mounting Type Wall
- Number of Holes 3
- ADA Compliant Yes
- Height 3.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-2475/26
- Zoro # G8928273
- UPC # 760724188179
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Height | 3.19 |
Width | 8 |
Depth | Spout: 8-5/16" |
Length | 8.31 |
Faucet Center Size | 8 |
Faucet Connection Size | 0.5 |
Handle Length (in) | 3.25 |
Description
Wall Mount Tub Faucet in Polished Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Control Rod Group- (PV-CR-2)
- FERNCO Coupling No Hub Soil Ss 2In (PNH-22)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", PVC/FPM, S/T (TBB1005CPFG)
- LARSEN SUPPLY CO 03-4339 1.25 White PVC Lavatory Floor Drain S-Trap (661395)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (206)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Polished Nickel (T35910-3-SN)
- B & K FAUCET TUB ONLY (222-219)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US6508GRYBLK)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Drift Handle (CB-F04-CR-J0903)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-CR)
- Newport Brass Bathtub Faucets & Accessories