Shop All Bathtub Faucets
Newport Brass
Tub Faucet, Polished Chrome, Wall
Mfr # 3-2455/26
Zoro # G8938466
product price: $564.90
/ea
Free Shipping & Returns
$564.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
- Mounting Type Wall
- Number of Holes 3
- ADA Compliant Yes
- Height 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-2455/26
- Zoro # G8938466
- UPC # 760724181170
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Height | 2.5 |
Width | 7.88 |
Depth | Handle: 3-5/16", Spout: 7-13/16" |
Length | 7.81 |
Faucet Center Size | 8 |
Handle Length (in) | 3.3 |
Faucet Connection Size | 0.5 |
Description
Wall Mount Tub Faucet in Polished Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 2-1/2", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (212-SXL)
- DELTA Side Spray and Hose Assembly (RP53880)
- SHARKBITE Hose Pipe Tee, 1/2 in, 200 psi Pressure (UC362LFA)
- PARKER 3/8" Compression Brass Nut 10PK (61VL-6)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- KINGSTON BRASS Freestanding Tub Faucet, Matte Black, Freestanding (KS4130QLL)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7038DPL)
- CASTELLO USA Neptune Freestanding Brushed Nickel Gooseneck Tub Filler Faucet with Breeze Handle (CB-F04-BN-J0806)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS8151DL)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040 US6508BLKCP)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (209)
- Newport Brass Bathtub Faucets & Accessories