Shop All Bathtub Faucets
Newport Brass
Tub Faucet, Polished Chrome, Wall
Mfr # 3-2445/26
Zoro # G9052277
product price: $532.70
/ea
Free Shipping & Returns
$532.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
- Mounting Type Wall
- Number of Holes 3
- ADA Compliant Yes
- Height 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-2445/26
- Zoro # G9052277
- UPC # 760724197034
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Height | 2.5 |
Width | 8 |
Depth | Handle: 3-5/16", Spout: 7-13/16" |
Length | 7.81 |
Faucet Center Size | 8 |
Handle Length (in) | 2.5 |
Faucet Connection Size | 0.5 |
Description
Wall Mount Tub Faucet in Polished Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Dual Handle 4 Hole Tub And Shower, Two Handle, 03 Series Chro, Polished chrome (LG03-6120)
- 3M FILTRATION Water Filter System, 1/2 In NPT, 5 gpm (5616403)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 5 ft Length, Type L (LH05005)
- CULLIGAN Whole House Water Filter For HF-150/HF-160/HF-360 (S1A)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (208)
- B & K FAUCET TUB ONLY (222-219)
- LASALLE BRIS LASALLE BRIS 20351207 4 in. Tub Faucet & Shower Valve Chrome (L64-20351207)
- HOME PLUS Tub Faucet 2H Chrm (356401)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS7031ABL)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040 US6508BLKCP)
- Newport Brass Bathtub Faucets & Accessories