Shop All Bathtub Faucets
Newport Brass
Tub Faucet, Polished Chrome, Wall
Mfr # 3-2045/26
Zoro # G8984973
product price: $592.20
/ea
Free Shipping & Returns
$592.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
- Mounting Type Wall
- Number of Holes 3
- ADA Compliant Yes
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-2045/26
- Zoro # G8984973
- UPC # 760724183532
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Height | 2 |
Width | 7.88 |
Depth | Handle: 3", Spout: 7-1/4" |
Length | 7.25 |
Faucet Center Size | 8 |
Faucet Connection Size | 0.5 |
Handle Length (in) | 3.63 |
Description
Wall Mount Tub Faucet in Polished Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish (LR25223)
- STAUFF CS Valve, 3/4" NPT, 6000 PSI Max (BBV-2-N12-8001-M)
- B & K HEX BUSHNG 1-1/4"" X 1""BL (521-965HN)
- CHICAGO FAUCET Dual-Handle 7-1/4" to 8-3/4" Adjustable Mount, Hot And Cold Water Inlet Faucet, Chrome plated (942-CP)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- DELTA Galeon: 14 Series Tub Trim (T14172-PR)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Drift Handle (CB-F04-CR-J0903)
- KOHLER Components Freestanding Bth Fct - Lever (T77984-4-BL)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (206)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-CR)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Polished Nickel (T35910-3-SN)
- Newport Brass Bathtub Faucets & Accessories