Shop All Bathtub Faucets
Newport Brass
Tub Faucet, Polished Chrome, Wall
Mfr # 3-1775/26
Zoro # G8971217
product price: $592.20
/ea
Free Shipping & Returns
$592.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Full Line of Matching Accessories
- Features Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
- Mounting Type Wall
- Number of Holes 3
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-1775/26
- Zoro # G8971217
- UPC # 760724998846
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Height | 2.75 |
Width | 7.88 |
Depth | Faucet: 7-1/8" |
Length | 7.13 |
Handle Length (in) | 4 |
Faucet Center Size | 8 |
Faucet Connection Size | 0.5 |
Description
The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 0.25 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (Royal 186-0.25)
- KISSLER 1/4-Turn Stop, Straight, 1/2 Inx1/2 In (88-9040)
- WATTS Automatic Vent For Hot Water, 1/8In, Brass (HAV- 1/8)
- OATEY Cleanout Plug, 1.5 In, Brass (42369)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Brushed Nickel (T35910-3-BN)
- TEHILA 17.5 in. W X 23.25 in. D Freestanding Plastic Laundry Tub (040 US8001BLKCP)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS7031ABL)
- KOHLER Components Freestanding Bth Fct - Lever (T77984-4-BL)
- TOTO FILL VALVE ASSEMBLY W/ RR30% (TSU81.30-A)
- VALTERRA Valterra Products PF214304 Brass Two-Handle Garden Tub Faucet with Adjustable Center; Chrome - 8 x 24 in. (PF214304)
- Newport Brass Bathtub Faucets