Shop All Bathtub Faucets
Newport Brass
Tub Faucet, Polished Chrome, Wall
Mfr # 3-1625/26
Zoro # G8990266
product price: $592.20
/ea
Free Shipping & Returns
$592.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Quarter-Turn Washerless Ceramic Disc Valve Catridges
- Mounting Type Wall
- Number of Holes 3
- ADA Compliant No
- Height 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-1625/26
- Zoro # G8990266
- UPC # 760724978459
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Height | 2.75 |
Width | 7.88 |
Depth | Valve: 2-13/16", Tub: 7-7/16" |
Length | 7.44 |
Faucet Center Size | 8 |
Faucet Connection Size | 0.75 |
Handle Length (in) | 2.85 |
Description
Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND 5" x 5" Square SS Shower Drain W/ Groove Lines (ABSD55D)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1250A0SE0000)
- LEGRIS Push-to-Connect, Threaded Male Swivel Elbow, 12mm Tube Size, Brass, Silver (3609 12 17)
- 30 WATT Shower Can Hldr Gray (WA506001)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- DELTA Galeon: 14 Series Tub Trim (T14172-PR)
- KOHLER Deck-Mount Bath Faucet With Handshower in Vibrant Brushed Nickel (35913-4-BN)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Float Handle (CB-F04-CR-J0805)
- CASTELLO USA Neptune Freestanding Brushed Nickel Gooseneck Tub Filler Faucet with Breeze Handle (CB-F04-BN-J0806)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US6508GRYBLK)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS7031ABL)
- Newport Brass Bathtub Faucets