Shop All Bathtub Faucets
Newport Brass
Tub Faucet, Polished Chrome, Wall
Mfr # 3-1225/26
Zoro # G8972163
product price: $503.30
/ea
Free Shipping & Returns
$503.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Full Line of Matching Accessories
- Features Cross Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
- Mounting Type Wall
- Number of Holes 3
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-1225/26
- Zoro # G8972163
- UPC # 760724612209
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Height | 2.81 |
Width | 8 |
Depth | Spout: 7-9/16", Valve: 2-7/8" |
Face Dia. | Spout: 1-1/2" |
Length | 7.59 |
Faucet Connection Size | 0.5 |
Handle Length (in) | 2.94 |
Faucet Center Size | 8 |
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, For 3UL87, 3UL88 (302120)
- HAYWARD FLOW CONTROL Vacuum Breaker, 3/4", PVC/FPM, 150 psi, Threaded (VB107X15)
- VALTERRA LAVATORY FAUCET, 4IN, 2 LEVER TEACUP, PLASTIC, CHROME (PF212308)
- KOHLER 1387358 Header 60 (1387359-01-BL)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0210-Q)
- TEHILA 17.5 in. W X 23.25 in. D Freestanding Plastic Laundry Tub (040 US8001BLKCP)
- B & K Tub Faucet Wall Mnt Chrm (3220-40-CH-B)
- CASTELLO USA Neptune Freestanding Matte Black Gooseneck Tub Filler Faucet with Breeze Handle (CB-F04-MB-J0806)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Brushed Nickel (T35910-3-BN)
- KOHLER Deck-Mount Bath Faucet With Handshower in Vibrant Brushed Nickel (35913-4-BN)
- Newport Brass Bathtub Faucets & Accessories