Shop All Bathtub Faucets
Newport Brass
Tub Faucet, Polished Chrome, Deck
Mfr # 3-996/26
Zoro # G9085353
product price: $829.99
/ea
Free Shipping & Returns
$829.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Full Line of Matching Accessories
- Features Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Contemporary Cross Handles
- Mounting Type Deck
- Number of Holes 3
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-996/26
- Zoro # G9085353
- UPC # 760724019121
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Height | 12 |
Width | 15 |
Depth | Valve: 2-3/8" |
Length | 9.56 |
Faucet Center Size | 8 |
Handle Length (in) | 2.75 |
Faucet Connection Size | 0.75 |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/4" (79410)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y66)
- COUPLINGS CO Union Nylon Hose Barb 1/2 (53714-08)
- MOEN Handle Adapter Kit (197003)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Brushed Nickel (T35910-3-BN)
- KOHLER Deck-Mount Bath Faucet With Handshower in Polished Chrome (35913-4-CP)
- US HARDWARE FAUCET TUB GARDN 8-24"" (P-030N)
- TEHILA 17.5 in. W X 23.25 in. D Freestanding Plastic Laundry Tub (040 US8001BLKCP)
- LASALLE BRIS LASALLE BRIS 20351207 4 in. Tub Faucet & Shower Valve Chrome (L64-20351207)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7038DPL)
- Newport Brass Bathtub Faucets