Shop All Bathtub Faucets
Newport Brass
Tub Faucet, Oil Rubbed Bronze, Deck
Mfr # 3-2916/10B
Zoro # G9051008
product price: $1,222.20
/ea
Free Shipping & Returns
$1,222.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
- Mounting Type Deck
- Number of Holes 3
- ADA Compliant No
- Height 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-2916/10B
- Zoro # G9051008
- UPC # 760724584131
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Height | 8 |
Width | 2.93" (Spout), 2.27" (Valve) |
Depth | 10.8" |
Length | 10.8 |
Handle Length (in) | 3.5 |
Faucet Center Size | 8 |
Faucet Connection Size | 0.75 |
Description
Roman Tub Faucet in Oil Rubbed Bronze
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS 1/2" Valve Trim Extension Kit in Polished Chrome (20-146/26)
- ZORO SELECT 3" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNK06)
- FLEXTRON Gas Line Hose 3/8'' O.D.x72'' Len 3/8" FIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC14-72H)
- ZORO SELECT 2" Butt Weld 304L SS Cap Sch 40 (4381015850)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- KOHLER Deck-Mount Bath Faucet With Handshower in Polished Chrome (35913-4-CP)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (209)
- HOME PLUS Tub Faucet 2H Chrm (356401)
- KOHLER Deck-Mount Bath Faucet With Handshower in Vibrant Brushed Nickel (35913-4-BN)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-CR)
- US HARDWARE Tub Shwr Divtr Cncl Chm 3-3/8 (P-671B)
- Newport Brass Bathtub Faucets