Shop All Bathtub Faucets
Newport Brass
Tub Faucet, Flat Black, Deck
Mfr # 3-2976/56
Zoro # G8972775
product price: $1,329.30
/ea
Free Shipping & Returns
$1,329.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
- Mounting Type Deck
- Number of Holes 3
- ADA Compliant Yes
- Height 11.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-2976/56
- Zoro # G8972775
- UPC # 709180061695
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Height | 11.98 |
Width | 2.38" (Spout), 2.14" (Valve) |
Depth | 9.56" |
Length | 9.56 |
Handle Length (in) | 3.31 |
Faucet Connection Size | 0.75 |
Faucet Center Size | 8 |
Description
Roman Tub Faucet in Flat Black
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 PRESSxFTG 90 ELBOW SHORT R (450-094P)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (6GD08)
- PERRIN & ROWE Alsace 1/2" Bell Housing Hood In Polished Chrome (9.12795APC)
- SYNFLEX Air Brake Tubing, Black, 50 m (4247-0410-50)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0211-Q)
- RIOBEL Wall Mount Tub Filler Rough-In Valve (RH21)
- B & K Tub Faucet Wall Mnt Chrm (3220-40-CH-B)
- US HARDWARE FAUCET TUB GARDN 8-24"" (P-030N)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Drift Handle (CB-F04-CR-J0903)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040 US6508BLKCP)
- Newport Brass Bathtub Faucets