Shop All Bathtub Faucets
Newport Brass
Tub Faucet, Flat Black, Deck
Mfr # 3-1236/56
Zoro # G8929305
Free Shipping & Returns
$1,290.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Full Line of Matching Accessories
- Features Crystal Lever Handles
- Mounting Type Deck
- Number of Holes 3
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 3-1236/56
- Zoro # G8929305
- UPC # 760724464495
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Height | 6.56 |
Width | 15 |
Depth | Spout: 11-1/2", Valve: 4-1/2" |
Face Dia. | Spout: 1-1/2" |
Length | 11.5 |
Handle Length (in) | 3.5 |
Faucet Connection Size | 0.75 |
Faucet Center Size | 8 |
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-RITE Shaft Seal, Service Kit Carbon/Buna (37400-0027S)
- FISHER MFG Adaptor, Stem , Rh, 3/4" Faucet (73570)
- SLOAN Dv1007A Repair Kit Spray Arm (3309032)
- NVENT CADDY Riser Clamp (EZR0300)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040 US6508BLKCP)
- LASALLE BRIS LASALLE BRIS 20351207 4 in. Tub Faucet & Shower Valve Chrome (L64-20351207)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Brushed Nickel (T35910-3-BN)
- B & K Tub Faucet Wall Mnt Chrm (3220-40-CH-B)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS8151DL)
- CASTELLO USA Neptune Freestanding Brushed Nickel Gooseneck Tub Filler Faucet with Breeze Handle (CB-F04-BN-J0806)
- Newport Brass Bathtub Faucets