Shop All Bathtub Faucets
Newport Brass
Tub Faucet, English Bronze, Deck
Mfr # 3-1406/07
Zoro # G9035276
product price: $968.10
/ea
Free Shipping & Returns
$968.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Full Line of Matching Accessories
- Features Traditional Lever Handles, Intended for Use With Newport Brass Rough Valve Kit, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
- Mounting Type Deck
- Number of Holes 3
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-1406/07
- Zoro # G9035276
- UPC # 760724263494
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Height | 9.88 |
Width | 15 |
Depth | Spout: 2-3/8", Valve: 9-7/8" |
Face Dia. | Spout: 7/8" |
Length | 10 |
Handle Length (in) | 2.75 |
Faucet Connection Size | 0.75 |
Faucet Center Size | 8 |
Description
East Square balances Asian elegance with design purity, creating a unique design aesthetic. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEDDICO/BWF Cover Recept Duplx Wht (FC-81WV)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3", PVC/EPDM, Socket x FPT (BFAS1030CES)
- MERIT BRASS 2 In. Stainless Steel Gate Valve - 200 PSI (VGT102-32)
- CAMPBELL 1" FNPT Lead Free Brass Spring Check Valve (4031E)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- KINGSTON BRASS Freestanding Tub Faucet, Matte Black, Freestanding (KS4130QLL)
- LASALLE BRIS LASALLE BRIS 20351207 4 in. Tub Faucet & Shower Valve Chrome (L64-20351207)
- RIOBEL Wall Mount Tub Filler Rough-In Valve (RH21)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040 US6508BLKCP)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0211-Q)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (206)
- Newport Brass Bathtub Faucets