Shop All Bathtub Faucets
Newport Brass
Tub Faucet, Antique Copper, Wall
Mfr # 3-925/08A
Zoro # G9042328
product price: $847.70
/ea
Free Shipping & Returns
$847.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes ADA Compliant Cross Handles and 7-9/16" (19.2cm) Tub Spout that Incorporates 1/2" NPT Inlet Fitting
- Features Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Cross Handles
- Mounting Type Wall
- Number of Holes 3
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-925/08A
- Zoro # G9042328
- UPC # 760724257042
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Height | 2.81 |
Width | 8 |
Depth | Spout: 7-9/16", Valve: 2-15/16" |
Face Dia. | 1-1/2" |
Length | 7.56 |
Faucet Center Size | 8 |
Faucet Connection Size | 0.5 |
Handle Length (in) | 2.25 |
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831B4-XL)
- LEGEND VALVE 1-1/2" PEX X 1-1/2" SWT ADAPT (460-627NL)
- ASCO Solenoid Valve Rebuild Kit (302423)
- TAYMOR Towel Bar, Oil Rubbed Brnz, Brentwood, 24In (04-BRN6224)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- HOMEWERKS Homewerks 2-Handle Chrome Wall Mount Tub Faucet (3070-252-CHBWS)
- CASTELLO USA Neptune Freestanding Brushed Nickel Gooseneck Tub Filler Faucet with Breeze Handle (CB-F04-BN-J0806)
- TEHILA 17.5 in. W X 23.25 in. D Freestanding Plastic Laundry Tub (040 US8001BLKCP)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS8151DL)
- VALTERRA Valterra Products PF214304 Brass Two-Handle Garden Tub Faucet with Adjustable Center; Chrome - 8 x 24 in. (PF214304)
- US HARDWARE Tub Shwr Divtr Cncl Chm 3-3/8 (P-671B)
- Newport Brass Bathtub Faucets & Accessories