Shop All Bathtub Faucets
Newport Brass
Tub Faucet, Antique Copper, Wall
Mfr # 3-1505/08A
Zoro # G9031444
product price: $847.70
/ea
Free Shipping & Returns
$847.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Lever Handles
- Features Contemporary Lever Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
- Mounting Type Wall
- Number of Holes 3
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-1505/08A
- Zoro # G9031444
- UPC # 760724971726
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Height | 4.63 |
Width | Spout: 2-3/8", Valve: 4-3/16" |
Depth | Spout: 7", Valve: 2-5/8" |
Face Dia. | Spout: 7/8" |
Length | 7 |
Faucet Center Size | 8 |
Handle Length (in) | 3.69 |
Faucet Connection Size | 0.5 |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Legris Nylon Push-In Union Tee, 1/4" (31045600)
- LEGEND VALVE 1/2" PEX X 3/4" MNPT ADAPTER (460-755NL)
- MOEN Electronic Flush Valve 3/4" Urinal (8316AC)
- WATCO 2.875 in. SimpliQuick Push Pull Bath Stopper, Grid Strain and Composite P, - Bronze (58751-PP-BZ-G)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- HOMEWERKS Homewerks 2-Handle Chrome Wall Mount Tub Faucet (3070-252-CHBWS)
- CASTELLO USA Neptune Freestanding Matte Black Gooseneck Tub Filler Faucet with Breeze Handle (CB-F04-MB-J0806)
- TEHILA 17.5 in. W X 23.25 in. D Freestanding Plastic Laundry Tub (040 US8001BLKCP)
- RIOBEL Wall Mount Tub Filler Rough-In Valve (RH21)
- TEHILA 17.5 in in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US8001GRYBLK)
- KOHLER Deck-Mount Bath Faucet With Handshower in Polished Chrome (35913-4-CP)
- Newport Brass Bathtub Faucets & Accessories