Shop All Bathtub Faucets
Newport Brass
Tub Faucet, Antique Brass, Deck
Mfr # 3-1096/06
Zoro # G8943996
product price: $1,464.40
/ea
Free Shipping & Returns
$1,464.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Full Line of Matching Accessories
- Features Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
- Mounting Type Deck
- Number of Holes 3
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-1096/06
- Zoro # G8943996
- UPC # 760724962045
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Height | 7.81 |
Width | 15 |
Depth | Spout: 9-7/16" (C-C), Valve: 4-5/32" |
Face Dia. | Spout: 1-5/8" |
Length | 11.69 |
Faucet Center Size | 8 |
Faucet Connection Size | 0.75 |
Handle Length (in) | 3 |
Description
Reminiscent of the Royal Palaces of Ancient Egypt, Alexandria reflects the opulent design of Mediterranean architecture. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K 3PK LG Valve Drain Cap (888-221RP)
- MOEN Robe Hook Bn Banbury (Y2603BN)
- PARKER 1/2" MNPT x 1-1/2" TBE Brass Long Pipe Nipple (VS215PNL-8-15)
- ANVIL FNPT, Malleable Iron Cap, Class 150 (0318900008)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS7031ABL)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Float Handle (CB-F04-CR-J0805)
- CASTELLO USA Neptune Freestanding Brushed Nickel Gooseneck Tub Filler Faucet with Breeze Handle (CB-F04-BN-J0806)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US6508GRYBLK)
- RIOBEL Wall Mount Tub Filler Rough-In Valve (RH21)
- TEHILA 17.5 in. W X 23.25 in. D Freestanding Plastic Laundry Tub (040 US8001BLKCP)
- Newport Brass Bathtub Faucets