Shop All Bathtub Faucets
Newport Brass
Tub Faucet, Aged Brass, Wall
Mfr # 3-2925/034
Zoro # G8944233
product price: $1,056.30
/ea
Free Shipping & Returns
$1,056.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Industrial Handles, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
- Mounting Type Wall
- Number of Holes 3
- ADA Compliant No
- Height 4.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-2925/034
- Zoro # G8944233
- UPC # 760724647386
- Country of Origin United States
- Category Bathtub Faucets
Dimensions
Height | 4.63 |
Width | 8 |
Depth | Handle: 3-1/8", Spout: 6" |
Length | 6 |
Faucet Connection Size | 0.5 |
Faucet Center Size | 8 |
Handle Length (in) | 2.38 |
Description
Wall Mount Tub Faucet in Aged Brass
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" T-421 GLOBE VALVE (103-107)
- T&S BRASS Spring, Push Button (T&S) (000895-45)
- GINGER Soap Basket in Polished Chrome (550G/PC)
- ZURN Siphon Jet Urinal, 0.125 gpf, Wall Mount (Z.UR1.S)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- TEHILA 22.875 in. W X 23.5 in. D Freestanding Plastic Laundry Tub (040US6508GRYBLK)
- KINGSTON BRASS Freestanding Tub Faucet, Matte Black, Freestanding (KS4130QLL)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7038DPL)
- RIOBEL Wall Mount Tub Filler Rough-In Valve (RH21)
- DELTA Galeon: 14 Series Tub Trim (T14172-PR)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (206)
- Newport Brass Bathtub Faucets