Shop All Bathtub and Shower Faucet Combo
Newport Brass
Tub and Shower Trim Set, Polished Chrome, Wall
Mfr # 3-922BP/26
Zoro # G7446382
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Solid Brass
- Features Face Plate With Traditional Cross Handle and Diverter Pull Knob, Traditional Cross Handle Assembly and Insert Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
- Flow Rate 1.8 gpm
- Mounting Type Wall
- Number of Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-922BP/26
- Zoro # G7446382
- UPC # 760724007388
- Country of Origin United States
- Category Bathtub and Shower Faucet Combo
Dimensions
Height | Spout: 3-1/16", Valve: 7-3/4" |
Width | Valve: 7-3/4" |
Depth | Spout: 7-9/16", Valve: 7-3/4", Shower: 8-15/16" |
Face Dia. | Shower: 4-1/8" |
Tub Spout Width | 2.81 |
Shower Head Width | 4.13 |
Valve Trim Height | 7.75 |
Valve Trim Width | 7.75 |
Shower Head Height | 4.13 |
Handle Length (in) | 2 |
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Split-Ring Hanger, 1.75"H, Iron (560018972)
- LEGEND VALVE 4" X 6" BLACK NIPPLE (355-230)
- CASH ACME T and P Relief Valve, 3/4in., 150 psi (16372-0150)
- PARKER Nut, 45 deg., PVDF, Flare, 1/2 In. (1213-0008)
- KINGSTON BRASS KB248PX Tub & Shower Faucet Porcelain Cross Handles (KB248PX)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB655)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (CC3111)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531L)
- KINGSTON BRASS Tub and Shower Faucet, Polished Nickel, Wall Mount (KBX8136DPL)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-310P)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241LL)
- Newport Brass Bathtub Faucets & Accessories