Shop All Bathtub and Shower Faucet Combo
Newport Brass
Tub and Shower Trim Set, Polished Chrome, Wall
Mfr # 3-912BP/26
Zoro # G8396623
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Solid Brass
- Includes Showerhead with Arm and Flange
- Features Face Plate With Traditional Lever Handle and Diverter Pull Knob, Traditional Lever Handle Assembly Options for Control Valve, Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory)
- Flow Rate 1.8 gpm
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-912BP/26
- Zoro # G8396623
- UPC # 760724474050
- Country of Origin United States
- Category Bathtub and Shower Faucet Combo
Dimensions
Height | Spout: 2-7/8", Valve: 7-3/4" |
Width | Spout: 2-7/8", Valve: 7-3/4", Shower: 4-1/8" |
Depth | Spout: 6-5/16", Valve: 4-1/8", Shower: 8-11/16" |
Face Dia. | Shower: 4-1/8" |
Valve Trim Width | 7.75 |
Tub Spout Width | 2.81 |
Shower Head Height | 4.31 |
Valve Trim Height | 7.75 |
Shower Head Width | 4.31 |
Handle Length (in) | 3.5 |
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Gas Connector, 60 Inch (20-3132-60)
- JOHNS MANVILLE 2-1/2" Max. O.D. PVC Insulated Fitting Cover (29875)
- ZORO SELECT Reduce Coupling, 4"x3", 150,304, Thrd (4381032720)
- DELTA Metal Lever, Handle Kit (RP63195SS)
- THRIFCO PLUMBING Tub/Shower 3-Handle Remodeling Kit for Price Pfister Verve in C (9400001)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB86580CML)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit 1.75 GPM w Tub Spt Diverter, Vibrant Polished Nickel (TS35917-4G-SN)
- BOSTON HARBOR Faucet Tub/Shower Sgl Hdl Chrm (GU-F1010509CP)
- MOEN Caldwell Tub and Shower Trim with Valve in Matte Black (82495EPBL)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80868-Z)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80868-L3)
- Newport Brass Bathtub Faucets & Accessories