Shop All Bathtub and Shower Faucet Combo
Newport Brass
Tub and Shower Trim Set, Polished Chrome, Wall
Mfr # 3-1502BP/26
Zoro # G7397748
product price: $699.30
/ea
Free Shipping & Returns
$699.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Showerhead With Arm and Flange
- Material Solid Brass
- Features Face Plate With Contemporary Lever Handle and Diverter Pull-Knob, Comtemporary Lever Handle Assembly for Control Valve
- Flow Rate 1.8 gpm
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 3-1502BP/26
- Zoro # G7397748
- UPC # 760724282198
- Country of Origin United States
- Category Bathtub and Shower Faucet Combo
Dimensions
Height | Spout: 5-5/16", Valve: 6-1/2", Shower: 7-11/64" |
Width | Spout: 2-3/8", Valve: 6-1/2", Shower: 3.84" |
Depth | Valve: 2-15/16", Shower: 8-7/8" |
Face Dia. | Shower: 3.84" |
Shower Head Height | 3.84 |
Handle Length (in) | 4 |
Valve Trim Width | 6.5 |
Valve Trim Height | 6.5 |
Shower Head Width | 3.84 |
Tub Spout Width | 2.38 |
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Bubbler Faucet, Push Button Type, Brass (Z83600-XL)
- MOEN Plug Button Kit (40045)
- MOEN 90 Degree 18in Towel Bar in Matte Black (YB8818BL)
- ZORO SELECT Elbow, 45 Degrees, 3", Iron, 1000 psi (0390014827)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235AX)
- DELTA Windemere Monitor 14 Series Valve Only Trim (BT14096-OB)
- PIONEER Single Handle Tub and Shower Trim Set in PVD Brushed Nickel (T-4MT111-BN)
- MOEN Verso Combo Bn 1.75 Gpm (220C3BN)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DX)
- B & K Tub and Shower Faucet, 2 Rnd Acryl Non-Pb PK6 (222-212)
- Newport Brass Bathtub and Shower Faucet Combo