Shop All Bath Towel Bars and Hooks
Newport Brass
Towel Ring in Satin Brass (Pvd)
Mfr # 41-09/04
Zoro # G6698563
Free Shipping & Returns
$214.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.56
- Width 6.25
- ADA Compliant No
- Weight 1.185
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 41-09/04
- Zoro # G6698563
- UPC # 760724581031
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 7.56 |
Width | 6.25 |
Details
Finish | Satin Brass (PVD) |
ADA Compliant | No |
Weight | 1.185 |
Description
The Joffrey bath collection is a new expression for the discerning transitional customer. Combining a graceful and slender design profile with a flared base, the collection is an arresting, modern exemplified harmony of smooth lines and a prominent form. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Union, 3/4", 125, Brz Nl (4385008490)
- AQUATROL Adjustable Relief Valve, 1/2 In, 200 psi (69A1A1M2U1-200)
- MILTON Camlock Washer 3", PK5 (2009-7)
- RHEEM Commercial Temperature Conversion Kit (RTG20240A)
- NEWPORT BRASS Single Robe Hook in Satin Bronze (Pvd) (35-12/10)
- NEWPORT BRASS 24" Towel Bar in Polished Nickel (36-02/15)
- NEWPORT BRASS Towel Ring in Satin Brass (Pvd) (36-09/04)
- NEWPORT BRASS 24" Towel Bar in Antique Brass (34-02/06)
- AMEROCK Appoint Matte Black Traditional 18 in 457 mm Towel Bar (BH36073MB)
- MOEN Ashville Towel Ring Mediterranean Bronze (DN7986BRB)
- KOHLER Kumin 18" Towel Bar (97878-BL)
- Newport Brass Bath Towel Bars and Hooks