Shop All Bath Towel Bars and Hooks
Newport Brass
Towel Ring in Satin Brass (Pvd)
Mfr # 36-09/04
Zoro # G6700417
product price: $284.20
/ea
Free Shipping & Returns
$284.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5.2
- ADA Compliant No
- Width 9.6
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Brass
- MFR # 36-09/04
- Zoro # G6700417
- UPC # 760724410232
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Height | 5.2 |
Width | 9.6 |
Details
Finish | Satin Brass (PVD) |
ADA Compliant | No |
Weight | 1 |
Description
Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PVC PIPE CUTTER RATCHETING (TL15063)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 2 In (1150200EG)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-30L/277 110F)
- ZORO SELECT 1-1/2" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNH1)
- NEWPORT BRASS 24" Towel Bar in Polished Nickel (36-02/15)
- NEWPORT BRASS Single Robe Hook in Satin Bronze (Pvd) (35-12/10)
- AMBA Amba Swivel J-B003 P Swivel P Jill B003 Electric Towel Warmer in Polished (J-B003 P)
- KOHLER Purist 24 Towel Bar (14436-2MB)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 401B Portable Outdoor 3 Bar Towel Tree - Bronze (401B)
- BRADLEY Towel Bar, 3/4 Dia X 18 (926-180000)
- DELTA Kayra Towel Bar (73308-BL)
- Newport Brass Bath Towel Bars and Hooks