Shop All Bath Towel Bars and Hooks
Newport Brass
Towel Ring in Satin Brass (Pvd)
Mfr # 34-09/04
Zoro # G6676294
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7.94
- ADA Compliant No
- Weight 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Brass
- MFR # 34-09/04
- Zoro # G6676294
- UPC # 760724192497
- Country of Origin United States
- Category Bath Towel Bars and Hooks
Dimensions
Width | 16.81 |
Height | 7.94 |
Details
Finish | Satin Brass (PVD) |
ADA Compliant | No |
Weight | 1.4 |
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter, 1-1/4" x 1" (79255)
- POLYJOHN Single Foot Pedal, Gray, Portable Hand Washing Station (PSW3-1000)
- TOTO Toilet Seat, With Cover, polypropylene, Round, Black (SS113#51)
- SOAP LIFT Soap Lift Sage (SL14SAG)
- NEWPORT BRASS 24" Towel Bar in Polished Nickel (36-02/15)
- NEWPORT BRASS 24" Towel Bar in Antique Brass (34-02/06)
- NEWPORT BRASS Single Robe Hook in Satin Bronze (Pvd) (35-12/10)
- NEWPORT BRASS Towel Ring in Satin Brass (Pvd) (36-09/04)
- KOHLER Sculpted 18" Towel Bar (11370-BN)
- MOEN Hilliard Towel Ring Chrm (MY2786CH)
- KOHLER Honesty Robe Hook (26636-BN)
- Newport Brass Bath Towel Bars and Hooks